Shop All Pipe & Tubing Tool Parts
Ridgid
Plunger Assembly
Mfr # 61567
Zoro # G8264033
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 76777
- Compatible with Manufacturer Model Number HC-300
- Compatible with Brand RIDGID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 61567
- Zoro # G8264033
- UPC # 095691615671
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Plunger Assembly |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 76777 |
Compatible with Manufacturer Model Number | HC-300 |
Compatible with Brand | RIDGID |
Accessory Type | Plunger |
For Use With | HC-300 Hole Cutting Tool |
Product Type | Plunger Assembly |
Compatible Threader Series | 700 |
Compatible Mfr. Model No. | 41935 |
Compatible Threader Mfr. Model No. | 41935 |
Compatible Threader Manufacturer Part Number | 41935 |
Compatible Manufacturer Part Number | 41935 |
Description
Plunger Assembly, Compatible Threader Grainger Part Number 1AC02, Compatible Threader Manufacturer Part Number 41935, Compatible Threader Series 700, Product Type Plunger Assembly, Fits Brand Ridgid, For Use With HC-300 Hole Cutting Tool, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5-44 Carbon Steel Hand Tap Set (DWTS5-44)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- RIDGID Support Bar Assembly (45440)
- RIDGID Footswitch, with Cable (60462)
- RIDGID Handwheel, Carriage (58462)
- RIDGID Female Coupling, 3/4 In (B-6841)
- RIDGID Pipe Extractor, 1/8" (80)
- RIDGID Spring, PK2 (87912)
- RIDGID Rear Jaw, PK3 (41347)
- Ridgid Pipe & Tubing Tool Parts