Shop All Pipe & Tubing Tool Parts
Ridgid
Pivot Rod
Mfr # 34767
Zoro # G8299977
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 20000
- Fits Brand Ridgid
- Number of Pieces 3
- Product Type Pivot Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 34767
- Zoro # G8299977
- UPC # 095691347671
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Pivot Rod |
Impact Rated | No |
For Use With Mfr. Model Number | 20000 |
Fits Brand | Ridgid |
Number of Pieces | 3 |
Product Type | Pivot Rod |
Compatible Mfr. Model No. | 20000 |
Compatible Threader Series | 1822 |
For Use With | 1822-I Pipe and Bolt Threading Machine |
Compatible Threader Mfr. Model No. | 20000 |
Compatible Manufacturer Part Number | 20000 |
Compatible Threader Manufacturer Part Number | 20000 |
Description
Pivot Rod, Compatible Threader Grainger Part Number Not Applicable, Compatible Threader Manufacturer Part Number 20000, Compatible Threader Series 1822, Product Type Pivot Rod, Fits Brand Ridgid, For Use With 1822-I Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENLEE Pliers, Pump, 16 (0451-16D)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/8 (C23015)
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic (1770)
- RIDGID Reamer Blade (94692)
- RIDGID Chain Assembly (32570)
- RIDGID Cutter Wheel (74730)
- RIDGID Draw Tray Assembly (26802)
- RIDGID Pigtail, 3/4 In (44117)
- RIDGID Drive Pins, PK3 (30022)
- RIDGID Air Switch (32992)
- Ridgid Pipe & Tubing Tool Parts