Shop All Pipe Wrenches
Ridgid
Pipe Wrench, Straight, Cast Iron, 48 in L, 6 in Jaw Capacity
Mfr # 48
Zoro # G2744935
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Jaw Capacity 6 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 48
- Zoro # G2744935
- UPC # 095691310408
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 48 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 6 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Jaw Material | Steel |
Material | Steel |
Standards | Federal Specification GGG-N65IE, Type II, Class A |
Features | Heavy Duty Straight Pipe Wrenches Have a Sturdy, Ductile-Iron Housing and a Handle with a Full Floating Forged Hook Jaw; Featuring Self Cleaning Threads with Replaceable Hook and Heel Jaws |
Handle Type | I-Beam |
Weight | 34.25 lb |
Tether Style | Tether Capable |
Jaw Texture | Serrated |
Description
Straight Pipe Wrench, Cast Iron, Jaw Capacity 6 in, Serrated, Overall Length 48 in, I-Beam, Tether Capable, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81915D2B51725)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DHT92001)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (07160)
- BAILEIGH INDUSTRIAL Radius Gage Set, 2-1/2 to 30 in. Range (RG-750)
- RIDGID Compound Leverage Wrench, Alloy steels, 2 (S-2)
- RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench (14)
- RIDGID 31035 36in Straight Pipe Wrench - Model 36 (31035-RIDGID)
- RIDGID 31105 24in Aluminum Straight Pipe Wrench - Model 824 (31105-RIDGID)
- RIDGID Pipe Wrench, Straight, Cast Iron, 60 in L, 8 in Jaw Capacity (60)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A)
- Ridgid Pipe Wrenches