Shop All Pipe Threading Die Heads
Ridgid
Pipe Threading Head, Quick-Opening
Mfr # 811A
Zoro # G2659325
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Automatic
- For Nominal Pipe Size 1/8 in to 2 in
- Threads per Inch 11 1/2, 14, 18, 27
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 811A
- Zoro # G2659325
- UPC # 095691409225
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1/8 in to 2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1/8 in |
Maximum Bolt Size | 2 in |
For Pipe Size | 1/8 in to 2 in |
Minimum Bolt Size | 1/4 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Head Opening Type Quick Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 1215, 300, 535, Compatible Threader Manufacturer Part Number 15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420, Through-the-Head Oiling Yes, Application Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 370 Lb Max, M10 x 1.50 (2NPC7)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #43 (C23171)
- PROTO 1-1/4" Circular Inspection Mirror (J2374XL)
- KRAFT TOOL Brick Trowel, Wide London, 5-5/8 x 11 in (RO312-11)
- RIDGID Threading Die Head, 2 1/2-4 In (714)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nf (37720)
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- RIDGID Manual Threader Die Head, NPT, 1/4in, RH (OO-R: (NPT))
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- RIDGID Diehead, Asm 00R 1/2 (38755)
- Ridgid Pipe Threading Equipment