Shop All Pipe Threading and Cutting Machines
Ridgid
Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in
Mfr # 93287/92467
Zoro # G2577047
original price:
$18,041.54
50% off
new price: $8,877.99
/ea
Free Shipping & Returns
$8,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Includes Cab Roll Stand
- HP 1/2
- Phase 1
- Features Length Gauge For Quick And Accurate Cut-off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 93287/92467
- Zoro # G2577047
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Rod Size | 1/4 in to 2 in |
Overall Width | 20-1/2 in |
Bolt Size | 1/4 in to 2 in |
Overall Length | 38-1/8 in |
For Nominal Pipe Size | 1/8 in to 2 in |
Description
Pipe Threading Machine Kit, Includes Cab Roll Stand, Voltage 115, Phase 1, Features Length Gauge For Quick And Accurate Cut-off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- SUPERIOR STEEL Replacement Blade for 14 & 16 Gauge Shear Cutter (SB140)
- EXCEL BLADES Super Sharp Straight Edge Replacement Blade - 100 pcs., 3 pack (22602)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (690-I)
- RIDGID Hand-Held Power Drive, w/Case, Model 600-I (600-I)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (300)
- RIDGID Model 300 Compact Kit Power Threading Machines, RIDGID 67182 w/ 250 Folding Wheel Stand (67182)
- RIDGID RIDGID® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2" (61142)
- RIDGID RIDGID Threading Machine, Npt, 120V, 60 Hz, 124 (26092)
- DEWALT Pipe Threading Machine, 60V, Bonus Battery (DCE700X2)
- Ridgid Pipe Threading and Cutting Machines