Shop All Pipe Threading and Cutting Machines
Ridgid
Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in
Mfr # 93287/92462
Zoro # G2577178
product price: $8,055.99
/ea
Free Shipping & Returns
$8,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Includes Tray Roll Stand
- HP 1/2
- Phase 1
- Features Length Gauge For Quick And Accurate Cut-off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 93287/92462
- Zoro # G2577178
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Bolt Size | 1/4 in to 2 in |
Rod Size | 1/4 in to 2 in |
Overall Length | 38-1/8 in |
For Nominal Pipe Size | 1/8 in to 2 in |
Overall Width | 20-1/2 in |
Description
Pipe Threading Machine Kit, Includes Tray Roll Stand, Voltage 115, Phase 1, Features Length Gauge For Quick And Accurate Cut-off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 19 mm Size, Short Socket, Black Oxide (49-16-1619)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4" (C3-1/4-82)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12-06)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT (535)
- RIDGID Model 300 Complete Power Threading Machine & Oiler Set, Item 15682, Portable, 38 RPM (300 Complete)
- RIDGID Automatic Threading Machine, Model 535A (535A)
- RIDGID Model 535A Power Threading Machine, 84097, Automatic Chuck, 1/2" - 2" NPT (535A)
- RIDGID RIDGID Model No 300 Compact Compact Threading Machine, 122 Npt, 115V, 5060 Hz (66947)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- RIDGID RIDGID Threading Machine, Npt, 120V, 60 Hz, 124 (26092)
- Ridgid Pipe Threading and Cutting Machines