Shop All Pipe Threading Replacement Dies
Ridgid
Pipe Thread Die, 1 1/4 In, SS, 4 Pc
Mfr # 37930
Zoro # G2206897
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1-1/4 in
- Threads per Inch 11 1/2
- Die Material/Type High Speed Stainless Steel
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 37930
- Zoro # G2206897
- UPC # 095691379306
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1-1/4 in |
Compatible Pipe Size | 1 1/4 in |
For Pipe Size | 1 in to 2 in |
Description
Replacement Pipe Die, Compatible Pipe Size 1 1/4 in, Compatible Material Type Stainless Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Ridgid Handheld, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number 0-R, 00-R, 11-R, 12-R, 30A, 31A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-374 Screed, Mag 2" X 4", 6 Foot (12-374)
- GEARWRENCH Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W (83169)
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- RIDGID Pipe Thread Die, 1 1/2 In, HSS, 4 Pc (37890)
- RIDGID Dies, 12R 3/8 Npt (37820)
- RIDGID Dies, 141 Npt Hs Ci (38125)
- RIDGID Replacement Pipe Die, 1/2in to 3/4in, HSS (47855)
- RIDGID Dies, 161 Npt Hs (38155)
- RIDGID Pipe Thread Die, 1 1/2 In, Alloy, 4Pc (37845)
- GLOBAL INDUSTRIAL Power Treading Alloy Dies, 3/4 (604064)
- Ridgid Pipe Threading Replacement Dies