Shop All Pipe Freezers & Thawers
This Product is Discontinued
Ridgid
Pipe Thawing Unit, 1/2 to 1 1/2 In, 115VAC (Discontinued)
Mfr # KT-200
Zoro # G0673154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 1/2 to 1 1/2 in Copper, Steel Or Iron Pipe
- Power Source 115V, 15 Amps
- Span (Ft.) 150 ft
- Cable (AWG) 1/0
- Output Volts (DC) 4.5 to 7.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # KT-200
- Zoro # G0673154
- UPC # 095691627476
- Country of Origin United States
- Category Pipe Freezers & Thawers
Dimensions
Length (In.) | 12 in |
Height (In.) | 8.25 in |
Width (In.) | 8 1/4 in |
Tool Height | 8 1/4 in |
Cable Length | 25 ft |
Minimum Pipe Size | 1/2 in |
Maximum Pipe Size | 1 1/2 in |
Width | 8 1/4 in |
Details
Item | Pipe Thawing Unit |
Capacity | 1/2 to 1 1/2 in Copper, Steel Or Iron Pipe |
Power Source | 115V, 15 Amps |
Span (Ft.) | 150 ft |
Cable (AWG) | 1/0 |
Output Volts (DC) | 4.5 to 7.6 |
Includes | (2) 25 ft Cables with Vinyl Coated Spring Clamps |
Output Current (Amps) | 250-400 |
Meets/Exceeds | Approved To UL Standards (NRTLC) |
Features | 4 Output Levels, No Tripping or Need to Turn Off Unit During Thawing Process, Unit Can Thaw Pipes Up to 150 ft with Additional Cable Extensions (Not Included) |
Application | Provides Continuous Heating To Thaw Frozen Metal Pipes, Will Not Work With Plastic Pipe or Lines Containing Plastic/Rubber Couplings |
Minimum Reach | 15 ft |
Input Current | 15 A |
Maximum Reach | 75 ft |
Reach Range | 15 ft - 75 ft |
Output Current | 300 A |
Description
Pipe Thawing Unit, Input Current 15 A, Output Current 300 A, Minimum Reach 15 ft, Maximum Reach 75 ft, Minimum Pipe Size 1/2 in, Maximum Pipe Size 1 1/2 in, Cable Length 25 ft, Features 4 Output Levels, No Tripping or Need to Turn Off Unit During Thawing Process, Unit Can Thaw Pipes Up to 150 ft with Additional Cable Extensions (Not Included), Tool Height 8 1/4 in, Includes (2) 25 ft Cables with Vinyl Coated Spring Clamps, Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.