Shop All Pipe Freezers & Thawers
Ridgid
Pipe Superfreeze Unit
Mfr # SF-2500
Zoro # G1567833
product price: $4,169.99
/ea
Free Shipping & Returns
$4,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 to 2 1/2 in Copper, 1/2 to 1 in Nominal Steel Pipe
- Power Source 115V, 1 Ph, 60 Hz
- Span (Ft.) 17 ft
- Refrigerant Type Self-Contained R-507
- Features Easy-to-Use Pipe Freezing, Mini-Refrigeration Unit That Circulates Self-Contained Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # SF-2500
- Zoro # G1567833
- UPC # 095691689672
- Country of Origin United States
- Category Pipe Freezers & Thawers
Dimensions
Length (In.) | 21 in |
Height (In.) | 13 in |
Width (In.) | 10 1/2 in |
Copper Tube Size Range | 1/2 in - 2 1/2 in |
Minimum Steel Pipe Size | 1/2 in |
Hose Length | 2 3/5 m |
Width | 11 in |
Minimum Copper Tube Size | 1/2 in |
Tool Height | 14 1/2 in |
Maximum Steel Pipe Size | 2 in |
Tool Length | 22 7/8 in |
Maximum Copper Tube Size | 2 1/2 in |
Steel Pipe Size Range | 1/2 in - 2 in |
Description
Pipe Freezing Unit, Material Application Copper, Steel, Freezing Method Compressor, Minimum Copper Tube Size 1/2 in, Maximum Copper Tube Size 2 1/2 in, Minimum Steel Pipe Size 1/2 in, Maximum Steel Pipe Size 2 in, Maximum Freeze Duration 10 to 15 min, Time to Freeze As Little as 6 min, Voltage 115 V, Compressor Type Rotary, Container Type Case, Current 2.4 A, Features Easy-to-Use Pipe Freezing, Mini-Refrigeration Unit That Circulates Self-Contained Refrigerant, Freeze Head Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Persona Vacuum Breaker, 1/2 X 1/2 (9660-2BZ)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- SLOAN Handle B73A Cp Handle Assembly ADA w/A31 (Packaged) (0302390)
- QWIK-FREEZER QF-8200WOC Double C02 Pipe Freeze Kit 3/8 to 8.00 Inch ID (QF8200WOC)
- COLD-SHOT CO2 Pipe Freeze Kit 1/8 to 2.0 Inch ID (CST-2)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- ROTHENBERGER Pipe Freezing Spray Kit, 304mL Capacity (1500003034)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- QWIK-FREEZER QF-6200WOC Double C02 Pipe Freeze Kit 3/8 to 6.00 Inch ID (QF6200WOC)
- GENERAL WIRE Cold-Shot, Pipe Freeze Kit, (CST-2)
- Ridgid Pipe Freezers & Thawers