Shop All Pipe & Tubing Cutters
Ridgid
Pipe Saw
Mfr # 66398
Zoro # G607046064
product price: $5,781.99
/ea
Free Shipping & Returns
$5,781.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 10 to 120V AC
- Features Conveniently Placed Handlebars Allow for Easy, Comfortable and Controlled Rotation, Integrated Handle and Dedicated Cord Wrap, Pipe Supports Removed from some Pictures for Clarity, Pivot Plunge Design and Speed Monitoring with LED Interface for Optimal Feed Control, Quick Adjustment Features and Integrated Alignment Pad Allow for Mounting in Seconds, Rigid 3-Point Roller System with One Directional Bearings Secure to the Pipe Ensuring Quality Cuts
- Compatible Pipe Schedule 40
- Compatible Material Type Carbon Steel, Cast Iron, Ductile Iron, Plastic, Stainless Steel
- Compatible Material Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 66398
- Zoro # G607046064
- UPC # 095691663986
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Maximum Compatible Pipe Size | 12 in |
Minimum Compatible Pipe Size | 1 in |
Details
Voltage | 10 to 120V AC |
Item | Pipe Saw |
Features | Conveniently Placed Handlebars Allow for Easy, Comfortable and Controlled Rotation, Integrated Handle and Dedicated Cord Wrap, Pipe Supports Removed from some Pictures for Clarity, Pivot Plunge Design and Speed Monitoring with LED Interface for Optimal Feed Control, Quick Adjustment Features and Integrated Alignment Pad Allow for Mounting in Seconds, Rigid 3-Point Roller System with One Directional Bearings Secure to the Pipe Ensuring Quality Cuts |
Compatible Pipe Schedule | 40 |
Compatible Material Type | Carbon Steel, Cast Iron, Ductile Iron, Plastic, Stainless Steel |
Compatible Material Thickness | 1/2 in |
Current | 15 A |
Switch Type | On/Off |
Free Speed | 3,900 RPM |
Tool Weight | 77 lb |
Power Source | Corded |
Horsepower | 2 2/5 hp |
Description
Pipe Saw, Product Type Pipe Saw Kit, Voltage 10 to 120V AC, Horsepower 2 2/5 hp, Maximum Compatible Pipe Size 12 in, Minimum Compatible Pipe Size 1 in, Compatible Material Type Carbon Steel, Cast Iron, Ductile Iron, Plastic, Stainless Steel, Power Source Corded, Compatible Material Thickness 1/2 in, Compatible Pipe Schedule 40, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" x 3/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 5/8X3/8)
- PARKER TRIPLE-LOK SLEEVE (3 TX-SS)
- ZORO SELECT EVA Tubing, Flexible, 0.625 in OD, 100 ft. (891810)
- AMERICAN STANDARD Rim Guard, For Floor Mount Service Sink (7832504.075)
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- RIDGID Tube Cutter Wheels, Ridgid 33170 (33170)
- RIDGID Hinged Steel Pipe Cutter (466-S)
- RIDGID Ridgid®97787 Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity (97787)
- RIDGID Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity (32975)
- RIDGID Foam Core Cutter, ABS, PVC, 13-1/2 In. L (FC-150)
- LARSEN SUPPLY CO 1" Pvc Pipe Cutter (13-2981)
- Ridgid Plumbing Tools