Shop All Pipe Inspection & Location
Ridgid
Pipe Inspection Monitor, SeeSnake CS65XR
Mfr # CS65XR
Zoro # G301770548
Free Shipping & Returns
$6,992.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Cordless
- Overall Width 12 1/2 in
- Overall Length 16 in
- Features 1024 × 768 XGA High Resolution and Daylight Viewable Display, Dual USB Ports Allows Ability to Make Two Copies of a Job at Once, 128 GB Internal SSD Provides Storage for Multiple Jobs, Live Inspection Streaming on an iOS or Android Device, Water-Resistant Keyboard and Full-Featured Reporting Software
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # CS65XR
- Zoro # G301770548
- UPC # 095691690388
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 12 1/2 in |
Overall Length | 16 in |
Monitor Size | 6.4 in |
Overall Height | 9 1/2 in |
Display Size | 6 3/8 in |
Description
Pipe Inspection Monitor, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity Not Applicable, Minimum Pipe Capacity Not Applicable, Cable/Push Rod Length Not Applicable, Camera Type Not Applicable, Display Size 6 3/8 in, Display Type LCD, Display Interface Push-Button, Data Transmission Bluetooth, Wifi, Tool Series SeeSnake(R), Camera Diameter Not Applicable, Resolution 1024 x 768, Distance Counting No, Power Source Cordless, Number of Batteries Included 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- ITW 3" Aluminum Elbow Pipe Fitting Insulation (26330)
- BRADLEY Thermostatic Valve for Shower (S59-2005)
- THRIFCO PLUMBING 1/2 90 St Ell Brass Barstock (5316024)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (Standard)
- RIDGID Drain Inspection Camera, 0.28" dia Cable (70038)
- RIDGID Underground Inspection Camera System (40818)
- RIDGID Underground Inspection Camera System (63818)
- RIDGID Pcb Assembly, Complete (50663)
- RIDGID Drain Inspection Camera (78728)
- WOHLER Camera Battery, NiMH (4715)
- Ridgid Pipe Inspection & Location