Shop All Pipe Inspection & Location
Ridgid
Pipe Inspection Camera Reel, 30" L, 32" W
Mfr # Standard
Zoro # G7299855
product price: $10,737.99
/ea
Free Shipping & Returns
$10,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 2 in to 12 in
- Push Rod Length 325 ft
- Power Source Monitor (Not Included)
- Overall Width 32 in
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # Standard
- Zoro # G7299855
- UPC # 095691635839
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 325 ft |
Overall Width | 32 in |
Overall Length | 30 in |
Cable Dia. | 0.44 in |
Camera Diameter | 1.4 in |
Overall Height | 32 in |
Cable/Push Rod Length | 325 ft |
Cable Diameter | 0.44 in |
Camera Water Resistance Depth | 330 ft |
Description
Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 12 in, Minimum Pipe Capacity 2 in, Cable/Push Rod Length 325 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R), Camera Diameter 1.4 in, Resolution 656 x 492, Distance Counting Yes, Power Source Monitor (Not Included), Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 48" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6548_SS)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/FPM, with SS Spring (WCV1300VS)
- CENTRAL BRASS 3-Valve Bath and Shower Fitting, Polished Chrome, Wall (0868-Z)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7014464)
- RIDGID Underground Inspection Camera System (63823)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- RIDGID Drain Inspection Camera, 22 mm dia Camera (70023)
- RIDGID Underground Inspection Camera System (63668)
- RIDGID Digital Recording Monitor, Size 12-7/64" (CS12X)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- Ridgid Pipe Inspection & Location