Shop All Pipe Inspection & Location
Ridgid
Pipe Inspection Camera Reel, 28 in. L
Mfr # Compact2
Zoro # G1809398
product price: $6,440.99
/ea
Free Shipping & Returns
$6,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1 1/2 in to 6 in
- Push Rod Length 100 ft
- Voltage 120
- Power Source Monitor (Not Included)
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # Compact2
- Zoro # G1809398
- UPC # 095691480934
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 14 in |
Overall Length | 25 in |
Camera Diameter | 1 in |
Cable Dia. | 0.26 in |
Overall Height | 17 in |
Cable/Push Rod Length | 100 ft |
Cable Diameter | 0.27 in |
Description
Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Self-Leveling, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R), Camera Diameter 1 in, Resolution 656 x 492, Distance Counting Yes, Power Source Monitor (Not Included), Number of Batteries Included 0, Compatible Manufacturer Model Number CS12X, CS65XR, CS6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- RED DEVIL Repair Blktp Ashlt Voc 10.1Oz (0637)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT (BB-SCS02 1)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200SM180)
- RIDGID Utility Locator, 2-3/10 in Display Size (76813)
- RIDGID Underground Inspection Camera System (63813)
- RIDGID REEL, MICRODRAIN D65S SS 230V (37513)
- RIDGID Underground Inspection Camera System (63668)
- RIDGID Underground Inspection Camera System (63828)
- RIDGID Underground Inspection Camera System (63673)
- RIDGID Underground Inspection Camera System (63823)
- Ridgid Pipe Inspection & Location