Shop All Pipe Inspection & Location
Ridgid
Pipe Inspection Camera Reel, 24" L, 24" W
Mfr # Mini
Zoro # G9661253
product price: $8,468.99
/ea
Free Shipping & Returns
$8,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1 1/2 in to 8 in
- Push Rod Length 200 ft
- Power Source Monitor (Not Included)
- Overall Width 11 1/4 in
- Overall Length 20 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # Mini
- Zoro # G9661253
- UPC # 095691636287
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 200 ft |
Overall Width | 11 1/4 in |
Overall Length | 20 3/8 in |
Cable Dia. | 0.44 in |
Overall Height | 22 in |
Camera Diameter | 1.18 in |
Cable Diameter | 0.36 in |
Cable/Push Rod Length | 200 ft |
Camera Water Resistance Depth | 330 ft |
Description
Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 200 ft, Camera Type Self-Leveling, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R), Camera Diameter 1.18 in, Resolution 656 x 492, Distance Counting Yes, Power Source Monitor (Not Included), Number of Batteries Included 0, Compatible Manufacturer Model Number CS12X, CS65XR, CS6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307001502)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- AMERICAN STANDARD 1.1/1.6 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (6065761.002)
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1-1/2 in Pipe Size (1WKU9)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- RIDGID Drain Inspection Camera, 25 mm dia Camera (70803)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- RIDGID Underground Inspection Camera System (40818)
- RIDGID Underground Inspection Camera System (63673)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- WOHLER Camera Battery, NiMH (4715)
- Ridgid Plumbing Tools