Shop All Pipe Inspection & Location
Ridgid
Pipe Inspection Camera Reel, 24" L, 24" W
Mfr # Mini
Zoro # G9661226
product price: $7,951.99
/ea
Free Shipping & Returns
$7,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 2 in to 12 in
- Push Rod Length 200 ft
- Power Source Monitor (Not Included)
- Overall Width 11 1/4 in
- Overall Length 20 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # Mini
- Zoro # G9661226
- UPC # 095691636331
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 200 ft |
Overall Width | 11 1/4 in |
Overall Length | 20 3/8 in |
Overall Height | 22 in |
Camera Diameter | 1.18 in |
Cable Dia. | 0.44 in |
Cable/Push Rod Length | 200 ft |
Cable Diameter | 0.36 in |
Camera Water Resistance Depth | 330 ft |
Description
Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 200 ft, Camera Type Fixed, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R), Camera Diameter 1.18 in, Resolution 656 x 492, Distance Counting Yes, Power Source Monitor (Not Included), Number of Batteries Included 0, Compatible Manufacturer Model Number CS12X, CS65XR, CS6X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 6 in Pipe Size (856-060)
- SLOAN Spud Coupling F20At Cp Spud Coupling Assembly 1 1/2 (0306526)
- DURAVIT Sealing (0074127100)
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125CM360)
- RIDGID Underground Inspection Camera System (63823)
- RIDGID 512 hz Remote Transmitter AAA (16728)
- RIDGID Underground Inspection Camera System (63663)
- RIDGID SET, INTERCONNECT SEESNAKE (33148)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (63603)
- RIDGID Drain Inspection Camera (78728)
- WOHLER Inspection Camera Guide, Overall 9" H (4753)
- Ridgid Pipe Inspection & Location