Shop All Pipe Inspection & Location
This Product is Discontinued
Ridgid
Pipe Inspection Camera Monitor, 120 V (Discontinued)
Mfr # 35133
Zoro # G1809285
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Capacity 1 1/2 in to 4 in
- Push Rod Length 100 ft
- Voltage 120
- Overall Width 6 5/8 in
- Overall Length 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 35133
- Zoro # G1809285
- UPC # 095691351333
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 6 5/8 in |
Overall Length | 13 1/4 in |
Camera Diameter | 0.98 in |
Overall Height | 17 1/2 in |
Cable/Push Rod Length | 100 ft |
Cable Diameter | 0.27 in |
Description
Pipe Inspection Monitor, Product Type Camera Reel, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Interface Not Applicable, Tool Series SeeSnake(R) microREEL, Camera Diameter 0.98 in, Resolution 510 x 496, Number of Batteries Included 0, Cable Diameter 0.27 in, Cable Type Stiffer Push Cable, Camera Material Stainless Steel, Compatible Product Type SeeSnake Monitor, Cordless Tool Kit Contents Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.