Ridgid

Pipe Inspect Camera, 1.5-6 In Cap, 200 ft (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pipe Inspection & Location

Key Features

  • Pipe Capacity 1 1/2 in to 6 in
  • Push Rod Length 200 ft
  • Power Source Monitor (Not Included)
  • Overall Width 14 in
  • Overall Length 21 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Push Rod Length 200 ft
Overall Width 14 in
Overall Length 21 in
Overall Height 24 in
Camera Diameter 1 in
Cable Dia. 0.31 in
Camera Water Resistance Depth 225 ft
Cable Diameter 0.31 in
Cable/Push Rod Length 200 ft

Description

Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 200 ft, Camera Type Fixed, Camera Diameter 1 in, Power Source Monitor (Not Included), Cable Diameter 0.31 in, Cable Type Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal, Camera Material Stainless Steel, Camera Water Resistance Depth 225 ft, Connector Type Waterproof, Universal 3-Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.