Shop All Pipe Threading Replacement Dies
Ridgid
Pipe Die Set, Gold, RH, 4 Pc, 1 In
Mfr # 67812
Zoro # G0733625
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1 in
- Threads per Inch 11 1/2
- Die Material/Type Gold
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 67812
- Zoro # G0733625
- UPC # 095691678126
- Country of Origin United States
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1 in |
Compatible Pipe Size | 1 in |
For Pipe Size | 1 in to 2 in |
Description
Replacement Pipe Die, Compatible Pipe Size 1 in, Compatible Material Type Aluminum, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Gold, Die Head Compatibility Ridgid Oil-Less, Compatible Threader Series 1210, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 1210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 55 Lb Flat Steel Cap (AC2201WLH)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 2.48" Steel External Thread, 2.56" Handle Length (MH-3045)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5527)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short (54925)
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- RIDGID DIE, SHEAR1316 (64033)
- RIDGID Pipe Thread Die, 1 In, HSS, 4 Pc (37880)
- RIDGID Dies, Univ 1/2 Nc Hs (48235)
- RIDGID Dies, 500B 3/4 Nc Hs Lh (48945)
- RIDGID Pipe Thread Die, 1/2 In, Alloy, 4 Pc (37825)
- WESTWARD Die, 3/4 In (6XZ86)
- Ridgid Pipe Threading Equipment