Shop All Pipe & Tubing Tool Parts
Ridgid
Pipe Cutter, For Mfr. No B-500, Ridgid
Mfr # 48873
Zoro # G1803140
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Portable Pipe for B-500 Bevelling
- Fits Brand Ridgid
- For Use With Mfr. Model Number B-500
- Includes (6) Inserts
- For Use With Pipe Beveller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 48873
- Zoro # G1803140
- UPC # 095691488732
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Pipe Cutter |
Type | Portable Pipe for B-500 Bevelling |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | B-500 |
Includes | (6) Inserts |
For Use With | Pipe Beveller |
Description
Pipe Cutter, For Use With Grainger Item Number 40GL53, For Use With Mfr. Model Number B-500, Fits Brand Ridgid, Includes (6) Inserts, Type Portable Pipe for B-500 Bevelling, For Use With Pipe Beveller
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver Kit (3404-22)
- CRESCENT LUFKIN 5/8" X 6' Red End® Engineer's Scale Wood Rule (1066DN)
- MILWAUKEE TOOL 1-1/8" TCT Annular Cutter 2" Depth (49-59-4113)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- RIDGID Fitting Brush, 3/4 In, PK3 (93722)
- RIDGID Gear Head Grease, 1 lb. (41620)
- RIDGID Kit, Repair Pump 918 (97772)
- RIDGID Flare Tool, 3/4 In (E-47)
- RIDGID Bearing, Needle Roller (93877)
- RIDGID Tubing Cutter (15)
- BOSCH Articulating Gear Box (2610015446)
- Ridgid Power Tool Parts