Shop All Pipe & Tubing Tool Parts
Ridgid
Pins and Clip Set, PK5
Mfr # 34790
Zoro # G7808561
product price: $23.19
/pk 5, $4.64/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 32830, 32840, 32880
- Fits Brand Ridgid
- Material Steel
- Product Type Wheel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 34790
- Zoro # G7808561
- UPC # 095691347909
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 3/4 in |
Details
Item | Pins and Clip Set |
Impact Rated | No |
For Use With Mfr. Model Number | 32830, 32840, 32880 |
Fits Brand | Ridgid |
Material | Steel |
Product Type | Wheel Pin |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 32830, 32840, 32880 |
Quantity | 5 |
Compatible with Manufacturer Part Number | 32830, 32840, 32880 |
Compatible Grainger Part Number | 4CW52 |
Compatible Manufacturer Part Number | 32830, 32840, 32880 |
Compatible with Manufacturer Model Number [NEW] | 32830, 32840, 32880 |
Compatible Manufacturer Model Number | 32830, 32840, 32880 |
For Use with Mfr. Model Number | 32830, 32840, 32880 |
Description
Pins and Clip Set, Compatible with Manufacturer Model Number 32830, 32840, 32880, Tool Length 3/4 in, Compatible with Grainger Part Number 4CW52, Material Steel, Compatible with Brand Ridgid, Product Type Wheel Pin, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Cement Paste Remover 12mm 6 Point 105mm For Construction site 1/4 Hex Drive (BD013E-12)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10375)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- RIDGID Body, Pistol (73017)
- RIDGID Blade (PCB-1250)
- RIDGID Guide Hose (A-40G)
- RIDGID Float (19883)
- RIDGID Link Chain (41055)
- RIDGID Inner Core Cable, 100'L For Use W/K-3800 Drum Machine (37852)
- JET Tool Rest Lh (JBG10A-27)
- Ridgid Power Tool Parts