Shop All Wrench Parts
Ridgid
Pin, Serrated For Jaw Texture, Steel Jaw
Mfr # 31690
Zoro # G400720550
original price:
$4.83
43% off
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Jaw Texture Serrated
- Jaw Material Steel
- For Wrench Overall Length 18 in
- Compatible Mfg. Model Number 18, 818, E-18, E-918, E-924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 31690
- Zoro # G400720550
- UPC # 095691316905
- Country of Origin United States
- Category Wrench Parts
Dimensions
For Wrench Overall Length | 18 in |
Details
Item | Pin, Heel Jaw 18 Wrench |
For Jaw Texture | Serrated |
Jaw Material | Steel |
Compatible Mfg. Model Number | 18, 818, E-18, E-918, E-924 |
Description
Pin, Heel Jaw 18 Wrench, Compatible Mfg. Model Number 18, 818, E-18, E-918, E-924, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 1 in. 12,000-Series Annular Cutter (12122)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- DRILL AMERICA 13/64"x3/8" HSS 4 Flute Double End End Mill (DWCF206A)
- SUNEX 3/4" Drive Impact Socket 6 (0454)
- RIDGID Screw, 10-24 X 3/4 Rh (92455)
- RIDGID Spacer Washers 15Si, PK4 (97807)
- RIDGID Tubing Cutter Wheel For 4CW54/5A193 (33160)
- RIDGID Set Of Coil & Flat Springs 8Wr (31590)
- RIDGID Chain Screw Pin (41115)
- RIDGID Line, Oil Intake (87950)
- RIDGID Jaw Insert Set for Ridgid 300, PK3 (97365)
- Ridgid Hand Tool Parts