Shop All Wrench Parts
Ridgid
Pin, Serrated For Jaw Texture, Steel Jaw
Mfr # 31650
Zoro # G600720558
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Mfg. Model Number 12, 14, 450 TRISTAND(R), 460 TRISTAND(R), 560, 640, 812, 814, BC-410/BC-410P, BC-410A, BC-510, BC-510A, E-12, E-14, S2, TRISTAND(R)
- For Wrench Overall Length 14 in
- For Jaw Texture Serrated
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 31650
- Zoro # G600720558
- UPC # 095691316509
- Country of Origin United States
- Category Wrench Parts
Dimensions
For Wrench Overall Length | 14 in |
Details
Item | Pin, Heel Jaw 14 Wrench |
Compatible Mfg. Model Number | 12, 14, 450 TRISTAND(R), 460 TRISTAND(R), 560, 640, 812, 814, BC-410/BC-410P, BC-410A, BC-510, BC-510A, E-12, E-14, S2, TRISTAND(R) |
For Jaw Texture | Serrated |
Jaw Material | Steel |
Description
Pin, Heel Jaw 14 Wrench, Compatible Mfg. Model Number 12, 14, 450 TRISTAND(R), 460 TRISTAND(R), 560, 640, 812, 814, BC-410/BC-410P, BC-410A, BC-510, BC-510A, E-12, E-14, S2, TRISTAND(R), Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2500 RPM, 57 nm, 1 hp, (SSD10P25P)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MM5 WSM10S)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- RIDGID Cutter Wheel, For 4CW53 (33125)
- RIDGID Jaw Insert Set for 4CW39, PK3 (26247)
- RIDGID Pump Gun Only, For Use With 1ED22 Oiler (72332)
- RIDGID Oil Shut-Off Plug (44340)
- RIDGID Screws, PK5 (33785)
- RIDGID Ratchet Handle for 5ERP2, 6XW70, 1ATH7 (118)
- RIDGID Handle (92822)
- Ridgid Hand Tool Parts