Shop All Grooved Pins
Ridgid
Pin, Groove .375 Dia X 2.00 Lg
Mfr # 26762
Zoro # G7822345
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3/8 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 26762
- Zoro # G7822345
- UPC # 95691267627
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/8 in |
Overall Length | 2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M5 X 25 DOWEL PIN (A4550050025)
- ZORO SELECT M5-0.80 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.050.0016)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 100 PK (V200 5/16S2-100)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.015.0008)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0010)
- SERCO Headless Pins, 1-1/4"Od X 5-1/2" Grooved (600-1534)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0050)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0050)
- Ridgid Grooved Pins