Shop All Grooved Pins
Ridgid
Pin, Groove .250 Dia X 1.00 Lg
Mfr # 43402
Zoro # G7822476
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1/4 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 43402
- Zoro # G7822476
- UPC # 95691434029
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/4 in |
Overall Length | 1 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/4" x 2", Medium CSZ, Clear (DTP-0750-2000)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-20 (3534-1/2K)
- ZORO SELECT 1/4x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-049)
- KEN FORGING Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1.375 in ID, Carbon Steel (K2027-4)
- RIDGID Pin, Groove .375 Dia X 2.00 Lg (26762)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.050.0020)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.018.0100)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0008)
- ZORO SELECT Half Length Grooved Reverse Pin 10 PK (M39740.080.0050)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- Ridgid Grooved Pins