Shop All Grooved Pins
Ridgid
Pin, Groove .188 Dia X .620 Lg
Mfr # 76270
Zoro # G7822528
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 0.188 in
- Overall Length 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 76270
- Zoro # G7822528
- UPC # 95691762702
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 0.188 in |
Overall Length | 0.62 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x3/4 In L, Pk50 (5BY61)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (10562PK)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11072.062.0001)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08360.025.0100)
- RIDGID Pin, Groove .375 Dia X 2.00 Lg (26762)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.060.0020)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0006)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- Ridgid Grooved Pins