Shop All Wrench Parts
Ridgid
Pin and Clip Set, PK5
Mfr # 34780
Zoro # G5401855
product price: $20.65
/pk 5, $4.13/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pipe Cutters
- Fits Brand Ridgid
- Material Steel
- For Use With Mfr. Model Number 42-A, 44-S
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 34780
- Zoro # G5401855
- UPC # 095691347800
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 3/4 in |
Details
Item | Pin and Clip Set |
For Use With | Pipe Cutters |
Fits Brand | Ridgid |
Material | Steel |
For Use With Mfr. Model Number | 42-A, 44-S |
Impact Rated | No |
Compatible with Brand | Ridgid |
Accessory Type | Pin |
Compatible with Manufacturer Model Number | 42-A, 44-S |
Product Type | Roll and Wheel Pin |
Number of Pins | 5 |
Compatible Product Type | Pipe Cutter |
Quantity | 5 |
Compatible with Manufacturer Model Number [NEW] | 42-A, 44-S |
Compatible Grainger Part Number | 4A506 |
Compatible with Manufacturer Part Number | 42-A, 44-S |
Compatible Manufacturer Part Number | 42-A, 44-S |
Compatible Manufacturer Model Number | 42-A, 44-S |
For Use with Mfr. Model Number | 42-A, 44-S |
Description
Pin and Clip Set, Compatible with Manufacturer Model Number 42-A, 44-S, Tool Length 3/4 in, Compatible with Grainger Part Number 4A506, Material Steel, Compatible Product Type Pipe Cutter, Compatible with Brand Ridgid, Number of Pins 5, Product Type Roll and Wheel Pin, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .092 HSS Chucking Reamer Straight Flute Straight Shank (5473655)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- GREY PNEUMATIC 3/8" Drive, 6 pt. Metric Socket, 6 Points (81019MD)
- TOOLPRO 12 oz Drywall Hammer with 14 in Handle (TP02080)
- RIDGID Jaw, Hook 6 Wrench (31555)
- RIDGID Screws, PK5 (45192)
- RIDGID Nuts, PK5 (44695)
- RIDGID Jaw Insert Set, PK3 (E1666X)
- RIDGID Cutter Wheel, For Rigid 360,364,820 (44190)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31690)
- RIDGID Tape, 62540 1/2 X 1/16 X 75Ft (E-2726)
- Ridgid Hand Tool Parts