Shop All Pipe & Tubing Tool Parts
Ridgid
Pigtail, 3/4 In
Mfr # 44117
Zoro # G7853334
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 42007, 60052
- Product Type Pigtail Assembly
- Product Family Leader Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 44117
- Zoro # G7853334
- UPC # 095691441171
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Pigtail |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 42007, 60052 |
Product Type | Pigtail Assembly |
Product Family | Leader Cables |
Compatible Cleaner Manufacturer Part Number | K-750, K-7500 |
Compatible Machine Series | RIDGID K-6200, RIDGID K-750, RIDGID K-7500, RIDGID K-750R |
Cable Material | Steel |
Compatible Machine Type | Drum Machines |
Compatible Cleaner Series | K-6200, K-750, K-7500, K-750R |
Description
Pigtail, Product Type Pigtail Assembly, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING SANDER STRAIGHTLINE MULIT-OPTION (HU8620)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- VESSEL Insert Bit 1/4" Hex, 6Pc. Set, Manual, PK6 (C50MIXP6)
- RIDGID Threaded Stud (39976)
- RIDGID Nut, Stop 3/8, 16 (79985)
- RIDGID Nipple Chuck, 3 In (419)
- RIDGID Step Pin, PK5 (45260)
- RIDGID Cord, 115V, with Plug (89155)
- RIDGID Bender, Model 603, 3/16" (38028)
- EUROBOOR Magnetic stick for cleanup of metal chips (MAGICSTICK)
- Ridgid Pipe & Tubing Tool Parts