Shop All Press Tools & Accessories
Ridgid
PEX Crimp Jaw, Standard, 1/2 In Pipe
Mfr # 22653
Zoro # G3727796
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- For Pipe Size (In.) 1/2
- Width (In.) 6 1/2 in
- Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 22653
- Zoro # G3727796
- UPC # 095691226532
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1/2 |
Width (In.) | 6 1/2 in |
Length (In.) | 6 in |
Height (In.) | 3 1/2 in |
Manufacturer Warranty Length | Full Lifetime |
Compatible Pipe Size | 1/2 in |
Overall Length | 6 in |
Details
Item | Press Jaw |
Type | Standard |
Material | Steel |
Accessory Type | PEX Crimp Jaw |
Compatible Fitting System | Viega Pureflow |
Compatible Press Tool Type | Extended, Standard |
Compatible Material Type | PEX |
Product Type | Jaws |
Compatible Tool Manufacturer Part Number | 320-E, CT400, RP 330-B, RP 330-C, RP 340 |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Viega Pureflow, Compatible Material Type PEX, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, Manufacturer Warranty Length Full Lifetime, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lower Bracket For In Wall Tank Wt174M (THU560)
- AMERICAN STANDARD Toilet, 1.6 gpf, Floor Mount, Elongated, White (3483.001.020)
- NIBCO 1" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010801S-PK10)
- RIDGID Cordless Press Tool Kit, 11.3" L, 18 V (67058)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60643)
- RIDGID Press Tool Jaw (28003)
- RIDGID Press Jaw, SS, 1 in Pipe (37968)
- RIDGID Press Tool Jaw (67818)
- RIDGID Press Tool Jaw (20543)
- MILWAUKEE TOOL 1-1/4 in. IPS-IAr1 Press Ring for M18 FORCE LOGIC Press Tool (49-16-2653S)
- Ridgid Press Tools & Accessories