Shop All Drain Cleaning Machines
Ridgid
Penetrating Nozzle, 1/4 In
Mfr # H-52
Zoro # G2640276
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- size 1/4"
- Size 1/4 in
- For Use With H-1250, H-1214, H-1211, H-1220 Hoses
- Use With Hose For 1/2 in Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # H-52
- Zoro # G2640276
- UPC # 095691647627
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 1/4" |
Size | 1/4 in |
Compatible Hose Diameter | 1/2 in |
Nozzle Connection Size | 1/4 in |
Details
Material | Stainless Steel |
For Use With | H-1250, H-1214, H-1211, H-1220 Hoses |
Use With Hose | For 1/2 in Hose |
Item | Penetrating Nozzle |
Accessory Type | Penetrating Nozzle |
Compatible Jetter Manufacturer Part Number | H-1211, H-1214, H-1220, H-1250 |
Product Type | Penetrating Nozzle |
Nozzle Types Included | Penetrating |
Number of Hoses Included | 0 |
Compatible Jetter Series | KJ-1750 |
Description
Penetrating Nozzle, Product Type Penetrating Nozzle, Compatible Jetter Series KJ-1750, Compatible Jetter Manufacturer Part Number H-1211, H-1214, H-1220, H-1250, Nozzle Types Included Penetrating, Nozzle Connection Size 1/4 in, Number of Hoses Included 0, Compatible Hose Diameter 1/2 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Saw, Jab, 6 In (20-556)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- SATA Heavy Duty Pipe Wrench 10in (ST70813ST)
- STANLEY 16 oz. Straight Claw Hammer, Hickory Handle, Steel Head (51-716)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-5208)
- RIDGID Drain Cleaner, Model K-45AF-5 (K-45AF-1)
- RIDGID 75 ft Corded Drain Cleaning Machine, 115V AC (K-400 with C-45 IW)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- RIDGID RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable (27008)
- RIDGID Standard Cable Kit, Model A-61 (A-62)
- GLOBAL INDUSTRIAL Autofeed Drain Cleaner Machine For 2-4 Pipe, 220 RPM, 75' Cable (670440)
- Ridgid Drain Cleaning Equipment