Shop All Pipe & Tubing Tool Parts
Ridgid
Oil Pump, 535A
Mfr # 94092
Zoro # G8315991
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 84097
- Product Type Oil Pump
- For Use With 535 A Pipe and Bolt Threading Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 94092
- Zoro # G8315991
- UPC # 095691940926
- Country of Origin Japan
- Category Pipe & Tubing Tool Parts
Details
Item | Oil Pump |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 84097 |
Product Type | Oil Pump |
For Use With | 535 A Pipe and Bolt Threading Machine |
Compatible Mfr. Model No. | 84097 |
Compatible Threader Series | 535A |
Compatible Threader Mfr. Model No. | 84097 |
Compatible Threader Manufacturer Part Number | 84097 |
Compatible Manufacturer Part Number | 84097 |
Description
Oil Pump, Compatible Threader Grainger Part Number 4NCV3, Compatible Threader Manufacturer Part Number 84097, Compatible Threader Series 535A, Product Type Oil Pump, Fits Brand Ridgid, For Use With 535 A Pipe and Bolt Threading Machine, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS 5 ft. Tape Measure, White (35-780-000)
- KO-KEN Socket 1 6 Point 42mm 1/2 Sq. Drive (4400A-1)
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- POWERBUILT 30Mm Combination Wrench Polished (644134)
- RIDGID Leg, PK3 (59825)
- RIDGID Hose Half Coupler (62552)
- RIDGID Gear Head Grease, 1 lb. (41620)
- RIDGID Motor Brush Assembly, PK2 (44540)
- RIDGID Switch Assembly, for Model 1224 (20113)
- RIDGID 2PK HD Repl Cutt Wheel (49742)
- BLACK & DECKER Blade Clamp (582593-00)
- Ridgid Pipe & Tubing Tool Parts