Shop All Wrench Parts
Ridgid
Nut, Hex Jam 3/8-16
Mfr # 83545
Zoro # G4227819
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Nut
- Compatible with Manufacturer Model Number 64642
- Compatible with Brand RIDGID
- Compatible with Series 64642
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 83545
- Zoro # G4227819
- UPC # 095691835451
- Country of Origin Taiwan, Province of China
- Category Wrench Parts
Dimensions
Tool Length | 6 in |
Details
Item | Hex Nut |
Material | Steel |
Includes | Nut |
Compatible with Manufacturer Model Number | 64642 |
Compatible with Brand | RIDGID |
Compatible with Series | 64642 |
Product Type | Hex Nut |
Compatible Product Type | Chain Vise |
Compatible with Manufacturer Part Number | 64642 |
Compatible Manufacturer Part Number | 64642 |
Compatible with Manufacturer Model Number [NEW] | 64642 |
Compatible Manufacturer Model Number | 64642 |
For Use with Mfr. Model Number | 64642 |
For Use With Mfr. Model Number | 64642 |
Description
Hex Nut, Product Type Hex Nut, Compatible Product Type Chain Vise, Tool Length 6 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 1VXG9, Compatible with Manufacturer Model Number 64642, Compatible with Series 64642, Includes Nut, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (79 22 125)
- FEIN Gear Housing (31206095007)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- RIDGID Handle- Top (23803R)
- RIDGID Pins, PK4 (89085)
- RIDGID Latch, Sine Bar (40237)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 818 Straight Pipe Wrench 18" (31100) (31675)
- RIDGID Cutter Wheel, For Rigid 360,364,820 (44190)
- RIDGID Cutter, 109 Internal Tube (109)
- WESTWARD Repl Knurl, For 24 In Pipe Wrench (31D061)
- Ridgid Wrench Parts