Shop All Wrench Parts
Ridgid
Nut, For Use w/4A502 Pipe Wrench
Mfr # 31735
Zoro # G1864685
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6A654, 4A502 Pipe Wrench
- For Use With Mfr. Model Number 31110
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 31735
- Zoro # G1864685
- UPC # 095691317353
- Country of Origin United States
- Category Wrench Parts
Details
Item | Nut |
For Use With | 6A654, 4A502 Pipe Wrench |
For Use With Mfr. Model Number | 31110 |
Impact Rated | No |
Description
Nut, For Use With Grainger Item Number 4A502, 6A654, For Use With 6A654, 4A502 Pipe Wrench, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Combo Kit, 20V MAX 10-Tool (DCK1020D2)
- PROSKIT Precision Screwdriver, M4.0 (SD-081-M4)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- TOOLMEX HSS Import Jewelers Saw, 6" DIA x .051" Face x 1" Hole x 232 Teeth (5-746-940)
- RIDGID Nut, For Use w/4A501 Pipe Wrench (31710)
- RIDGID Pinion, Input Drive (93807)
- RIDGID Rolls, PK2 (34640)
- RIDGID Switch Button (97260)
- RIDGID Nut, For Use w/4A499 Pipe Wrench (31665)
- RIDGID Cap, PK2 (44545)
- ROTHENBERGER Nipple Chuck, 1/2 (00190)
- Ridgid Hand Tool Parts