Shop All Wrench Parts
Ridgid
Nut, For Use w/4A501 Pipe Wrench
Mfr # 31710
Zoro # G1886315
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6A653, 4A501 Pipe Wrench
- For Use With Mfr. Model Number 31105
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 31710
- Zoro # G1886315
- UPC # 095691317100
- Country of Origin United States
- Category Wrench Parts
Details
Item | Nut |
For Use With | 6A653, 4A501 Pipe Wrench |
For Use With Mfr. Model Number | 31105 |
Impact Rated | No |
Description
The Ridgid 31710 Nut is the perfect replacement part for your 4A501 pipe wrench. This nut fits the Ridgid 4A501 and 6A653 pipe wrenches. It is designed to fit on either of those tools. It's made of durable metal, so it can stand up to everyday wear and tear. You'll want to replace your broken or worn out nuts with this reliable Ridgid 31710 Nut today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 3/16" 6" Round (R3166N)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- KLEIN TOOLS 1000V Insulated Tool Kit, 3-Piece (9416R)
- WILLIAMS Bahco 2in. Wavy Blade For 650 & 665 Scraper (850-1)
- RIDGID Adapter, 3/16 In Double Lap (31597)
- RIDGID Male Coupling, 5/8 In (A-6582)
- RIDGID Wrench, 1 Strap (31335)
- RIDGID Cutter Wheel, HD, For 4A506/4CW52 (33105)
- RIDGID Ratchet Handle for 5ERP2, 6XW70, 1ATH7 (118)
- RIDGID Dies, Univ 1/2-3/4 Bspt (66665)
- RIDGID Pins, PK5 (41545)
- Ridgid Hand Tool Parts