Shop All Plumbing Specialty Tools
Ridgid
No Hub Soil Pipe Torque Wrench, 60 In Lb
Mfr # 902
Zoro # G3151827
original price:
$52.39
4% off
new price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 60 in-lbs.
- Construction Steel With Cast Aluminum Handle
- Function Tightens Couplings That Join No Hub Soil Pipe, Preset Torque
- Tube Capacity (In.) 5/16
- Overall Length (In.) 5-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 902
- Zoro # G3151827
- UPC # 095691314109
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 5-3/4 |
Overall Length | 5 3/4 in |
Drive Size | 5/16 in |
Description
Soil Pipe Torque Wrench, Drive Size 5/16 in, Up to 60 in-lb, Clockwise Accuracy +/-8 Percent CW, Counterclockwise Accuracy +/-8 Percent CCW, Overall Length 5 3/4 in, Calibration Certificate Included No, Ratcheting Yes, T Shaped, Clockwise and Counterclockwise, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline (1PYP7)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- MOEN Tiffin Robe Hook Bshbrnz (MY4803BRB)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503MB)
- RIDGID Basin Wrench, 3/8 to 1-1/4 In (1010)
- RIDGID COUPLING, 516 FS FITTING (65868)
- RIDGID Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L (342)
- RIDGID One-Stop Plumbing Wrench (27023)
- RIDGID 6 Piece Pipe Extractor Set for 1/8"-1" Pipes (883)
- SHARKBITE Disconnect Clip, For Tube Size 1/2" (U710)
- Ridgid Plumbing Specialty Tools