Shop All Pipe & Tubing Tool Parts
Ridgid
Nipple Chuck, 2-1/2 In
Mfr # 419
Zoro # G8084991
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 26092
- Fits Brand Ridgid
- Impact Rated No
- Product Type Nipple Chuck
- For Use With 1224 Power Threading Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 419
- Zoro # G8084991
- UPC # 095691341570
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
For Pipe Size | 2 1/2 in |
Maximum Compatible Pipe Size | 2 1/2 in |
Details
Item | Nipple Chuck |
For Use With Mfr. Model Number | 26092 |
Fits Brand | Ridgid |
Impact Rated | No |
Product Type | Nipple Chuck |
For Use With | 1224 Power Threading Machines |
Compatible Mfr. Model No. | 26092 |
Compatible Threader Series | 1224 |
Compatible Threader Mfr. Model No. | 26092 |
Compatible Threader Manufacturer Part Number | 26092 |
Compatible Manufacturer Part Number | 26092 |
Description
Nipple Chuck, Compatible Grainger Part Number 4CW39, Compatible Threader Manufacturer Part Number 26092, Compatible Threader Series 1224, Product Type Nipple Chuck, Maximum Compatible Pipe Size 2 1/2 in, Fits Brand Ridgid, For Use With 1224 Power Threading Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-35685 883 Pipe Extractor Set (632-35685)
- KLEIN TOOLS Long Nose Locking Pliers, 6-inch (38611)
- BOSCH Bosch 85285 Router Bit, 1/4 in Dia Shank, 1-Cutter, Carbide (85285MC)
- GARVEY Self-Retracting Knife, Adjustable Blade, Blue/Black (COS091508)
- RIDGID Pipe Extractor, 1/4 In (81)
- RIDGID Nipple Chuck, 4 In (419)
- RIDGID Kit, Drive Wedge (91552)
- RIDGID Jawset Cover (65692)
- RIDGID Body, Asm 300 (42845)
- RIDGID Reamer Blade (94692)
- RIDGID Service Cord, with Plug (46740)
- Ridgid Power Tool Parts