Shop All Pipe & Tubing Tool Parts
Ridgid
Motor Pulley
Mfr # 71947
Zoro # G8417123
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 71722
- Impact Rated No
- Material Steel
- Product Type Motor Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 71947
- Zoro # G8417123
- UPC # 095691719478
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Motor Pulley |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 71722 |
Impact Rated | No |
Material | Steel |
Product Type | Motor Pulley |
Compatible Cleaner Series | K-40 |
Compatible Cleaner Manufacturer Part Number | K-40 |
For Use With | Drain Cleaning Machines |
Description
Motor Pulley, Product Type Motor Pulley, Compatible Cleaner Manufacturer Part Number K-40, Compatible Cleaner Series K-40, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 37" White Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-3)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- CAL-VAN TOOLS TORX BIT 52 PC (CV934)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3/4" x 3" (HMY.3/4)
- RIDGID Switch, Dimmer Control (87157)
- RIDGID Clamp Lever (39970)
- RIDGID Clutch Jaw (65687)
- RIDGID Fitting Brush, 1 In, PK3 (93727)
- RIDGID Gasket, Rubber, 47252 (47252)
- RIDGID Switch, 1215 (58597)
- WESTWARD Screw Filler Adaptor, 1/4 NPT (TTSFA14NG)
- Ridgid Pipe & Tubing Tool Parts