Shop All Pipe & Tubing Tool Parts
Ridgid
Motor, 120V 60 Hz, with Capacitor
Mfr # 26237
Zoro # G8261416
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 26092
- Impact Rated No
- Fits Brand Ridgid
- Product Type Motor
- For Use With 1224 Pipe and Bolt Threading Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 26237
- Zoro # G8261416
- UPC # 095691262370
- Country of Origin Mexico
- Category Pipe & Tubing Tool Parts
Details
Item | Motor |
For Use With Mfr. Model Number | 26092 |
Impact Rated | No |
Fits Brand | Ridgid |
Product Type | Motor |
For Use With | 1224 Pipe and Bolt Threading Machine |
Compatible Threader Series | 1224 |
Compatible Mfr. Model No. | 26092 |
Compatible Threader Mfr. Model No. | 26092 |
Compatible Threader Manufacturer Part Number | 26092 |
Compatible Manufacturer Part Number | 26092 |
Description
Motor, Compatible Grainger Part Number 4CW39, Compatible Threader Manufacturer Part Number 26092, Compatible Threader Series 1224, Product Type Motor, Fits Brand Ridgid, For Use With 1224 Pipe and Bolt Threading Machine, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-50-M10-SS-55)
- HHIP 9/64" 5C Round Collet (3900-1105)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- FACOM 19mm Drive, Metric Socket, 6, 12 Points (FM-76.19)
- RIDGID Switch Assembly Kit (59762)
- RIDGID Transporter (32)
- RIDGID Bearing-Needle (13193)
- RIDGID Drain Tray (35097)
- RIDGID Clamp Lever (39970)
- RIDGID Guide Block (39655)
- BLACK & DECKER Hog Ring (N053863)
- Ridgid Pipe & Tubing Tool Parts