Shop All Pipe & Tubing Tool Parts
Ridgid
Motor, 115V W/Gearbox
Mfr # 72587
Zoro # G4228360
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 72587
- Zoro # G4228360
- UPC # 095691725875
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Motor, 115V W/Gearbox |
Description
Motor, 115V W/Gearbox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Air Cold Chisel, 6" (KTI-81972)
- BOSCH DareDevil 6 Pc Spade Bit Set /Pch (DSB5006P)
- BIG HORN 149 Piece Universal T-Track & Jig Hardware Kit-1/4 Inch -20 TPI (12620)
- CLE-LINE 18PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1813 Steam Oxide HSS RHS/RHC 9/16-1IN (C21135)
- RIDGID Pipe Extractor, 1/4 In (81)
- RIDGID Bushing, 87 (54540)
- RIDGID Bushing, Spindle (58252)
- RIDGID Tube, Guide (56132)
- RIDGID Complete Pump, Model Mj (62052)
- RIDGID Step Pin, PK5 (45260)
- RIDGID Female Coupling, 5/8 In (A-6583)
- Ridgid Power Tool Parts