Shop All Pipe & Tubing Tool Parts
Ridgid
Motor, 115V
Mfr # 96442
Zoro # G8411261
product price: $1,756.99
/ea
Free Shipping & Returns
$1,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 93287
- Fits Brand Ridgid
- Product Type Motor
- Compatible Mfr. Model No. 93287
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 96442
- Zoro # G8411261
- UPC # 095691964427
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Motor |
Impact Rated | No |
For Use With Mfr. Model Number | 93287 |
Fits Brand | Ridgid |
Product Type | Motor |
Compatible Mfr. Model No. | 93287 |
For Use With | 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine |
Compatible Threader Series | 300 |
Compatible Threader Mfr. Model No. | 93287 |
Compatible Threader Manufacturer Part Number | 93287 |
Compatible Manufacturer Part Number | 93287 |
Description
Motor, Compatible Grainger Part Number 3RY43, Compatible Mfr. Model No. 93287, Compatible Threader Series 300, Product Type Motor, Fits Brand Ridgid, For Use With 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Nailer Kit, 20.0V, T Handle (DCN660B / DCB203)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24, 1/4 In (PNT310-I)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- K TOOL INTL Chr Spline Soc 3/8 Dr 3/8 (KTI-20212)
- RIDGID Die Head Post (59832)
- RIDGID Draw Tray Assembly (26802)
- RIDGID Jaw, with Screw (32575)
- RIDGID Knob, Switch 1224 (59702)
- RIDGID Jawset Cover (65692)
- RIDGID Ram, Hydraulic 918 (49147)
- JET Tool Rest Lh (JBG10A-27)
- Ridgid Power Tool Parts