Shop All Pipe Threading and Cutting Machines
Ridgid
Model 535A Power Threading Machines, RIDGID 91322
Mfr # 91322
Zoro # G502581585
product price: $12,234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,234.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 91322
- Zoro # G502581585
- UPC # 95691913227
- Country of Origin China
- Category Pipe Threading and Cutting Machines
Description
RIDGID® MODEL 535A POWER THREADING MACHINES, 91322 THE MODEL 535A MAINTAINS THE RUGGEDNESS OF THE INDUSTRY WORKHORSE WHILE ADDING FEATURES THAT MAKE THE THREADING OPERATION MORE PRODUCTIVE. A LARGE CHIP TRAY AND OIL RESERVOIR MAKE THE 535A IDEAL FOR LONGER UNINTERRUPTED THREADING. THE 535 FEATURES A HIGH CLEARANCE CARRIAGE THAT MAKES THE THREADING OPERATION EASIER AND A GENEROUS TOP COVER AREA THAT IS IDEAL FOR KEEPING TOOLS AND WORK RELATED MATERIALS HANDY. THE 535A IS DESIGNED AROUND MAXIMUM UPTIME WITH THE UPGRADES THAT MATTER MOST TO THE PIPE WORKING PROFESSIONAL. USERS ALSO BENEFIT FROM THE PART COMMONALITY BETWEEN THE 535, THE 535A AUTOMATIC AND OTHER RIDGID EQUIPMENT. FEATURES AUTOMATIC CHUCK, 3-SPEED (16/46/58 RPM) TRANSMISSION, LARGE 1.75 GALLON OIL RESERVOIR, 100% GREATER CHIP TRAY CAPACITY, GENEROUS TOP COVER AREA FOR KEEPING TOOLS AND FITTINGS HANDY, HIGH CLEARANCE CARRIAGE, USES MODEL 816/817 QUICK-OPENING DIE HEADS.APPROVED BY CSA TO CSA AND UL STANDARDS. INCLUDES ONE NO. 811A UNIVERSAL, QUICK-OPENING DIE HEAD, ONE SET 1/2"-3/4" UNIVERSAL HIGH-SPEED DIES, ONE SET 1"-2" UNIVERSAL HIGH-SPEED DIES, ONE NO. 820 CUTTER, ONE NO. 341 REAMER, ONE GALLON OF PREMIUM EXTREME PERFORMANCE THREAD CUTTING OIL, TWO HEX WRENCHES, SPARE CUTTER WHEEL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Platform, HSK63A Toolholders (14880)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6111)
- LEICA Battery Compartment, Plastic (837757)
- SPEEDAIRE Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke (12V726)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (300 Compact Kit)
- RIDGID Model 1224 Threading Machine with Hammer Chuck, 26092, 1/4" - 4" NPT, 120 V (1224)
- RIDGID RIDGID® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2" (61142)
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 1-1/2 in, Rod: 5/16 in to 1 in Bolt: 5/16 in to 1 in (1215)
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In (258)
- RIDGID Model 535A Power Threading Machine, 84097, Automatic Chuck, 1/2" - 2" NPT (535A)
- ROTHENBERGER Threader 22A, 115V, Bolt: 1/4" To 2-1/4" (00579)
- Ridgid Pipe Threading Equipment