Shop All Pipe Threading and Cutting Machines
Ridgid
Model 300 Compact Kit Power Threading Machines, RIDGID 67182 w/ 250 Folding Wheel Stand
Mfr # 67182
Zoro # G002663569
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,269.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 67182
- Zoro # G002663569
- UPC # 95691671820
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Description
1/2" - 2" NPT, 115V, 25 -60 HZ
- 300 COMPACT SHOWN WITH MODEL 250 FOLDING WHEEL STAND HEAVY-DUTY PROVEN PERFORMANCE LIGHTWEIGHT, PORTABLE DESIGN FAST TRANSPORTING AND SET-UP SELF-CONTAINED OIL SYSTEM WITH ADJUSTABLE FLOW CONTROL VERSATILITY FOR THREADING AND GROOVING MOTOR CONTROL: HEAVY DUTY ROTARY FOR/OFF/REV WITH INTEGRAL FOOT SWITCH CHUCK: HAMMER-TYPE WITH REPLACEABLE, ROCKER-ACTION JAW INSERTS OILING SYSTEM: THROUGH-THE-HEAD, WITH INTEGRAL OIL RESERVOIR, SELF-PRIMING, CONSTANT-FLOW, GEROTOR PUMP CUTTER: MODEL 360, ROLL-TYPE CUT OFF, SELF-CENTERING, FULL-FLOATING REAMER: MODEL 344, 1/8"-2", FIVE FLUTE CONE, RIGHT HAND ONLY INCLUDES: 1-NO. 811A QUICK-OPENING DIE HEAD, 1-NO. 344 REAMER, 1-NO. 360 CUTTER W/E-1032 CUTTER WHEEL, 1-SET 1/2 - 3/4 IN. UNIVERSAL ALLOY DIES, 1-SET 1 - 2 IN. UNIVERSAL ALLOY DIES, 1-GALLON NU-CLEAR OIL, MODEL 250 FOLDING WHEEL STAND
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Reciprocating Saw, 1-1/8" Blade Stroke (SPT44A-00)
- WESTWARD #34 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK7)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- RIDGID RIDGID Threading Machine, Npt, 120V, 60 Hz, 124 (26092)
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 1-1/2 in, Rod: 5/16 in to 1 in Bolt: 5/16 in to 1 in (1215)
- RIDGID Compact Threading Machine, 1/2 to 2in NPT (300 Compact)
- RIDGID Hand-Held Power Drive, w/Case, Model 690-I (690-I)
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In (258)
- RIDGID RIDGID® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2" (61142)
- Ridgid Pipe Threading and Cutting Machines