Shop All Pipe Inspection & Location
This Product is Discontinued
Ridgid
Mini SeeSnake Camera Reel, Color (Discontinued)
Mfr # 14063
Zoro # G1147361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Capacity 1-1/4" to 6"
- Push Rod Length 200 ft.
- Voltage 115
- Power Source 12VDC From Monitor (Not Included)
- Overall Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 14063
- Zoro # G1147361
- UPC # 095691140630
- Country of Origin Unknown
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 200 ft. |
Overall Width | 11" |
Overall Length | 20" |
Monitor Size | 5-1/2" |
Camera Diameter | 1.180" |
Overall Height | 23" |
Cable Dia. | 0.31" |
Details
Item | Pipe Inspection Camera Reel |
Pipe Capacity | 1-1/4" to 6" |
Voltage | 115 |
Power Source | 12VDC From Monitor (Not Included) |
Operating Temp. | 32 Degrees to 104 Degrees F |
Includes | Centering Guides |
Camera Type | Stainless Steel With High Intensity Lights |
Number of Wheels | 2 |
Cable Type | Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal |
Display Color | Color |
Monitor System | 6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1 |
Connector Type | Waterproof, Universal 3-Pin |
Waterproof | Camera up to 330 ft. |
Material of Construction | Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum |
Reel Type | Metal Frame with Enclosed Polyethelene Drum |
For Use With | 6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1 |
Features | In-line Transmitter Located Behind Camera Head |
Description
Pipe Inspection Camera Reel, Camera Type Stainless Steel With High Intensity Lights, Camera Diameter 1.180 in, Features In-line Transmitter Located Behind Camera Head
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.