Shop All Press Tools & Accessories
Ridgid
MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H
Mfr # 60653
Zoro # G5184151
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type XLC
- Material Steel
- For Pipe Size (In.) 1/2 to 1
- Height (In.) 9 1/2 in
- Length (In.) 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 60653
- Zoro # G5184151
- UPC # 095691606532
- Country of Origin Switzerland
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1/2 to 1 |
Height (In.) | 9 1/2 in |
Length (In.) | 8 1/4 in |
Width (In.) | 2 3/4 in |
Manufacturer Warranty Length | Full Lifetime |
Compatible Pipe Size | 4 in |
Overall Length | 8.2 in |
Details
Item | Press Jaw |
Type | XLC |
Material | Steel |
For Use With | Mfr. No. 320-E, Mfr. No. CT-400, Mfr. No. RP-340 |
Accessory Type | MegaPress(R) Jaw |
Compatible Press Tool Type | Extended |
Compatible Tool Manufacturer Part Number | RP 330, RP 340 |
Compatible Material Type | Carbon Steel, Stainless Steel |
Product Type | Rings |
Compatible Fitting System | Viega MegaPress |
Description
Press Jaw, Product Type Rings, Compatible Fitting System Viega MegaPress, Compatible Material Type Carbon Steel, Stainless Steel, Compatible Pipe Size 4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Compatible Tool Manufacturer Part Number RP 330, RP 340, Manufacturer Warranty Length Full Lifetime, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (801-338)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- BECK 3/8" x 8" Black Pipe Nipple Sch 40 (0330012600)
- RIDGID Press Tool Accessory Kit (66993)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP241)
- RIDGID Press Tool Jaw (20553)
- RIDGID Press Tool Jaw (28023)
- RIDGID Press Tool Jaw (35343)
- RIDGID Press Tool Jaw (16963)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- Ridgid Plumbing Tools