Shop All Press Tools & Accessories
Ridgid
MegaPress Jaw(R), 1-3/32" L x 5-13/64" H
Mfr # 48433
Zoro # G5295162
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Material Steel
- For Pipe Size (In.) 1/2
- Length (In.) 1 3/32 in
- Height (In.) 5 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 48433
- Zoro # G5295162
- UPC # 095691484338
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1/2 |
Length (In.) | 1 3/32 in |
Height (In.) | 5 13/64 in |
Width (In.) | 4 1/2 in |
Overall Length | 1.1 in |
Compatible Pipe Size | 1/2 in |
Manufacturer Warranty Length | Full Lifetime |
Details
Item | Press Jaw |
Type | Compact |
Material | Steel |
For Use With | Mfr. No. 100-B, RP-200, RP-210, RP-240, RP-241 |
Accessory Type | MegaPress(R) Jaw |
Product Type | Jaws |
Compatible Material Type | Stainless Steel |
Compatible Tool Manufacturer Part Number | RP 100-B, RP 200-B, RP 210-B, RP 240, RP 241 |
Compatible Fitting System | Viega MegaPress |
Compatible Press Tool Type | Compact |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System Viega MegaPress, Compatible Material Type Stainless Steel, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 426J87, 426J88, 426J89, 426J90, Compatible Tool Manufacturer Part Number RP 100-B, RP 200-B, RP 210-B, RP 240, RP 241, Manufacturer Warranty Length Full Lifetime, Overall Length 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD3122501)
- MUELLER INDUSTRIES UNION PVC WHITE SOL 3/4 in. (164-634HC)
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- RIDGID Actuator, Actuator, C1 (26163)
- RIDGID Press Tool Jaw (76667)
- RIDGID Cordless Press Tool Kit, 15.8" L, 12 V (57378)
- RIDGID Cordless Press Tool, 7200lbCrimp Force (RP 351)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60643)
- RIDGID PEX Crimp Jaw, Standard, 3/4 In Pipe (22663)
- MILWAUKEE TOOL 4 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2658B)
- Ridgid Press Tools & Accessories