Shop All Pipe Threading Die Heads
Ridgid
Manual Threader Die Head, 1 In, NPT
Mfr # 12-R: (NPT)
Zoro # G1280291
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- For Nominal Pipe Size 1 in
- Die Head Opening Type Manual
- Threads per Inch 11 1/2
- Die Material/Type Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 12-R: (NPT)
- Zoro # G1280291
- UPC # 095691374004
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1 in |
Maximum Compatible Pipe Size | 1 in |
Minimum Compatible Pipe Size | 1 in |
Description
Manual Threader Die Head, Maximum Compatible Pipe Size 1 in, Minimum Compatible Pipe Size 1 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Manual Threader, Compatible Threader Type Manual Threader, Threading Machine, Compatible Threader Manufacturer Part Number 30118, 41935, 41940, Through-the-Head Oiling No, Compatible Grainger Part Number 1AC02, 4A508, 6YJ39, Die Head Type 12R, Die Material Alloy Steel, Features Specified Dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 200DA, 13/64 (020-013)
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- TRU-FLATE Deluxe Air Blowgun Kit (18241)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x12IN (50581)
- RIDGID Pipe Threading Head, 1/4-2 In, For 4CW39 (711)
- RIDGID DIEHEAD, 1 12 11R (20963R)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- RIDGID Manual Threader Die Head, NPT (12-R: (NPT))
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- RIDGID Pipe Threading Head, 1/2 In, RH, Alloy (12-R: (NPT))
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- Ridgid Pipe Threading Die Heads