Shop All Pipe & Tubing Tool Parts
Ridgid
Male Speed Coupler R-1
Mfr # R-1
Zoro # G8131103
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 60355, 60360, 60365
- Impact Rated No
- Fits Brand Ridgid
- Material Steel
- Product Type Male Rod Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # R-1
- Zoro # G8131103
- UPC # 095691595607
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Male Speed Coupler |
For Use With Mfr. Model Number | 60355, 60360, 60365 |
Impact Rated | No |
Fits Brand | Ridgid |
Material | Steel |
Product Type | Male Rod Coupling |
Compatible Cleaner Series | K-1000 |
For Use With | Rodder Machines |
Compatible Cleaner Manufacturer Part Number | K-1000 |
Description
Male Speed Coupler, Product Type Male Rod Coupling, Compatible Cleaner Manufacturer Part Number K-1000, Compatible Cleaner Series K-1000, Material Steel, Fits Brand Ridgid, For Use With Rodder Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3JT Mount Size, Steel (CBB-13 J3)
- KD TOOLS Long Pattern Combo Wrench, 10mm (81667)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Slotted Bit Socket (SHB10402)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986008)
- RIDGID Housing, Roller 1224 (26747)
- RIDGID Vise Jaw, 2-1/2 InW x 3-1/4 InL (41020)
- RIDGID Threading Seal, PK2 (46720)
- RIDGID Chain Assembly (32570)
- RIDGID Leg, PK3 (59825)
- RIDGID Ball Transfer Head (BTH-9)
- BOSCH Motor and Pinion Assembly (2610018891)
- Ridgid Pipe & Tubing Tool Parts