Shop All Magnetic Locators
This Product is Discontinued
Ridgid
Magnetic Locator, Elctrnc Dgtal, 39-1/4inL (Discontinued)
Mfr # 53068
Zoro # G3110278
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Electronic Digital
- Length (In.) 39 1/4 in
- Depth Reading Up To 15 ft Depending On Metal Thickness
- Display Black and White LCD Digital Display with Absolute Signal Strength, Polarity Indicator, Signal Bar Graph, Gain Level Indicator, and Low Battery Indicator
- Application Locate Iron or Steel Objects Such As, Valve,Curb Boxes, Manhole Covers, Cast Iron Pipes, Steel Enclosures, Well Casings, Reinforced Septic Tanks and Survey Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 53068
- Zoro # G3110278
- UPC # 095691530684
- Country of Origin United States
- Category Magnetic Locators
Dimensions
Length (In.) | 39 1/4 in |
Depth Reading | Up To 15 ft Depending On Metal Thickness |
Overall Diameter | 2 in |
Overall Length | 39 3/4 in |
Locating Depth - Maximum | 15 ft |
Details
Item | Magnetic Locator |
Type | Electronic Digital |
Display | Black and White LCD Digital Display with Absolute Signal Strength, Polarity Indicator, Signal Bar Graph, Gain Level Indicator, and Low Battery Indicator |
Application | Locate Iron or Steel Objects Such As, Valve,Curb Boxes, Manhole Covers, Cast Iron Pipes, Steel Enclosures, Well Casings, Reinforced Septic Tanks and Survey Pins |
Power Source | (6) AA Batteries |
Audio Alarm | Standard Audio Tone to Identify Target Object |
Includes | (6) Batteries, Case |
Features | Auto Null Feature Blocks Out Nearby Metallic Interference, Audio and Visual Feedback |
Material | Aluminum |
Color | Black, Red |
Indication Method | Audible, Visual |
Standards | IP54 Rating |
Display Type | LCD |
Materials Detected | Iron, Steel |
Operating Temperature - Minimum | 0 Degrees F |
Battery Type | AA |
Operating Temperature - Maximum | 120 Degrees F |
Functions | Gain Level Indicator, Low Battery Indicator, Polarity Indicator, Signal Bar Graph |
Description
Magnetic Locator, Functions Gain Level Indicator, Low Battery Indicator, Polarity Indicator, Signal Bar Graph, Indication Method Audible, Visual, Materials Detected Iron, Steel, Locating Depth - Maximum 15 ft, Battery Type AA, Includes (6) Batteries, Case, Color Black, Red, Display Type LCD, Features Auto Null Feature Blocks Out Nearby Metallic Interference, Audio and Visual Feedback, Material Aluminum, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum 0 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.