Shop All Pipe Inspection & Location
This Product is Discontinued
Ridgid
Locator, Pipe/Line, LCD (Discontinued)
Mfr # 96967
Zoro # G2601681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Active/Passive Modes
- Power Source 4 C Batteries
- Transmitter Frequency Sonde 16/512/640/850 Hz, 8/16/33 kHz, Active Line Trace 128 Hz, 1/8/33/200/262 kHz, European 93 kHz, Passive Line Trace 50/60 Hz (9th Harmonic)
- Application Locates In-Line Transmitters, Remote Transmitters (Sondes), Energized Metallic Lines
- Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 96967
- Zoro # G2601681
- UPC # 095691969675
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Height | 31 in |
Depth Reading | Continuous, At Least 15 ft Or Deeper Depending On Soil Conditions |
Width | 7 in |
Length | 15 in |
Details
Item | Pipe/Cable/Sonde Locator |
Type | Active/Passive Modes |
Power Source | 4 C Batteries |
Transmitter Frequency | Sonde 16/512/640/850 Hz, 8/16/33 kHz, Active Line Trace 128 Hz, 1/8/33/200/262 kHz, European 93 kHz, Passive Line Trace 50/60 Hz (9th Harmonic) |
Application | Locates In-Line Transmitters, Remote Transmitters (Sondes), Energized Metallic Lines |
Includes | Batteries, Surface Markers/Clip, Molded Carrying Case, Operator's Manual |
Keypad | Frequency, Light Sensor, Menu, Menu Navigation Arrow Keys, Power On/Off, Volume And Menu Select/Mode Keys |
Features | USB/Serial Ports To Update Software, Headphone Jack, Speaker, Low Battery Warning, Automatic Or Manual Gain Control |
Power Rating | 6V, 550mA |
Antenna | Folding Mast With Upper And Lower Multi-Directional Antenna Nodes |
Display | Active View Area, Auto/On/Off Backlight, Battery Level, Crosshair, Frequency, LCD, Measured Depth/Distance, Mode, Signal Angle Indicator, Volume |
Operating Temp. | -4 to 122 Degrees F |
Description
Pipe/Cable/Sonde Locator, Depth Reading Continuous, At Least 15 ft Or Deeper Depending On Soil Conditions, Antenna Folding Mast With Upper And Lower Multi-Directional Antenna Nodes, Application Locates In-Line Transmitters, Remote Transmitters (Sondes), Energized Metallic Lines, Display Active View Area, Auto/On/Off Backlight, Battery Level, Crosshair, Frequency, LCD, Measured Depth/Distance, Mode, Signal Angle Indicator, Volume
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.