Shop All Pipe & Tubing Tool Parts
Ridgid
Link Chain
Mfr # 41130
Zoro # G8143651
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 40210
- Impact Rated No
- Product Type Link Chain
- Compatible with Manufacturer Model Number 40210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 41130
- Zoro # G8143651
- UPC # 095691411303
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 7 3/4 in |
Details
Item | Link Chain |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 40210 |
Impact Rated | No |
Product Type | Link Chain |
Compatible with Manufacturer Model Number | 40210 |
Compatible Product Type | Bench Chain Vise |
Compatible with Brand | Ridgid |
Compatible Manufacturer Part Number | 40210 |
Compatible with Manufacturer Part Number | 40210 |
Compatible with Manufacturer Model Number [NEW] | 40210 |
Compatible Manufacturer Model Number | 40210 |
For Use with Mfr. Model Number | 40210 |
Description
Link Chain, Product Type Link Chain, Compatible Product Type Bench Chain Vise, Tool Length 7 3/4 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40210
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Steel Rule, 6" L, Flexible (301/1)
- KLEVER 6-1/4 in. Fixed Blade Safety Cutter, Plastic, Safety Recessed (KCJ-XC-Y-PT)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63230)
- RIDGID Diehead, Cmpl 12R 3/4 Imc (92695)
- RIDGID Kit, Drive Wedge (91552)
- RIDGID Knob, Switch W/Screw (65052)
- RIDGID Guide Block (39655)
- RIDGID Drain Tray (35097)
- RIDGID Cutter Wheel (75562)
- RIDGID Motor, Asm (20013)
- BOSCH T-Bolt (1613490002)
- Ridgid Power Tool Parts