Shop All Wrench Parts
Ridgid
Lever Washer
Mfr # 26957
Zoro # G5409914
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1210 Pipe Threading Machine, 725 Die Head, Nos. 714 and 914 Self-Opening Receding Die Heads
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 26092
- Product Type Lever Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 26957
- Zoro # G5409914
- UPC # 095691269577
- Country of Origin United States
- Category Wrench Parts
Details
Item | Lever Washer |
For Use With | 1210 Pipe Threading Machine, 725 Die Head, Nos. 714 and 914 Self-Opening Receding Die Heads |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 26092 |
Product Type | Lever Washer |
Compatible Threader Series | 531, 811A |
Compatible Mfr. Model No. | 10491, 23282, 23297, 41032, 41037, 41042, 41047, 41057, 41062, 41067, 41072, 97045, 97050, 97065, 97070 |
Compatible Threader Mfr. Model No. | 10491, 23282, 23297, 41032, 41037, 41042, 41047, 41057, 41062, 41067, 41072, 97045, 97050, 97065, 97070 |
Compatible Manufacturer Part Number | 10491, 23282, 23297, 41032, 41037, 41042, 41047, 41057, 41062, 41067, 41072, 97045, 97050, 97065, 97070 |
Compatible Threader Manufacturer Part Number | 10491, 23282, 23297, 41032, 41037, 41042, 41047, 41057, 41062, 41067, 41072, 97045, 97050, 97065, 97070 |
Description
RIDGID 26957 Lever Washer is the replacement part you need for your tool. The washer is compatible with Ridgid 26092 model. It fits Brand Ridgid. When it comes to having the right replacement parts, RIDGID 26957 Lever Washer will do the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504005)
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13.1"D (IM2875)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7412)
- RIDGID Pins, PK4 (89085)
- RIDGID Handle, Feed (94897)
- RIDGID Spring, Asm Reg. System (69987)
- RIDGID O-Ring, 88417 (88417)
- RIDGID Bar, Sine Asm (27112)
- RIDGID FOR/OFF/REV Switch, For 3Z987 (44505)
- POSI LOCK Pin (11356)
- Ridgid Wrench Parts